Beli distributor pressure gauge wika indonesia di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WIKA Alat Pengukur Tekanan 232.50.100
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

  2. CEJN Pressure Gauge
    Mulai

    Rp769.900

    CEJN Pressure Gauge
    Deskripsi:
    Pressure Gauge on Snap Check system with stainless steel case AISI 304 and filled with glycerin. Snap Check standard range has combination feature with scale km/cm.
    atribut:
    • Rated Pressure Range: 760-1500 Kg/cm
    • Color: Chrome Metallic
    • Coupling Size: 1/4 inch
    • Connection Diameter: 63 mm
    • Connection Type: Bottom
  3. CEJN DS63 Pressure Gauge
    Mulai

    Rp529.900

    CEJN DS63 Pressure Gauge
    Deskripsi:
    Pressure Gauge on Snap Check system with stainless steel case AISI 304 and filled with glycerin. Snap Check standard range has combination feature with scale km/cm.
    atribut:
    • Color: Chrome Metallic
    • Connection Type: Bottom
  4. TEKIRO Alat Ukur Tekanan Angin Kompresor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp47.900

    TEKIRO Alat Ukur Tekanan Angin Kompresor
    Deskripsi:
    untuk mengukur tekana angin pada ban kendaraan bertekanan 2.5 bar, berdimensi 61mm 26mm 12mmFungsi : untuk mengukur tekana angin pada ban kendaraan Material : chrome vanadium
    atribut:
    • Dimension 1 (mm): 61
    • Diameter (mm): 61
    • Material: Chrome Vanadium
  5. WIKA Bourdon Tube Pressure Gauge
    Mulai

    Rp1.099.900

    WIKA Bourdon Tube Pressure Gauge
    Deskripsi:
    Applications: - Intended for adverse service conditions where pulsating or vibration exists - Suitable for corrosive environments and gaseous or liquid media that will not obstruct the pressure system - Hydraulics and compressors Ranges: Vacuum / Compound to 200 psi Pressure from 15 psi to 15,000 psi Pressure from 15 psi to 10,000 psi - 2inch size or other equivalent units of pressure or vacuum
  6. NAGANO KEIKI Pressure Gauge
    71%
    Mulai

    Rp409.900

    NAGANO KEIKI Pressure Gauge
    Deskripsi:
    - Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
  7. TECHCROFT Alat Pengukur Tekanan GSB63
    73%
    Mulai

    Rp119.900

    TECHCROFT Alat Pengukur Tekanan GSB63
    Deskripsi:
    Pressure Gauge Techcroft GSB-63 merupakan alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah, material stainless steel - kuningan, tampilan bisa berupa bar, kg, psi, dan sebagainya.
  8. NAGANO Glycerin-filled Pressure Gauge
    Mulai

    Rp2.599.900

    NAGANO Glycerin-filled Pressure Gauge
    atribut:
    • Joint Size: G3/8B
    • Outside Diameter (phi): 75
    • Materias (Bourdon Tube): SUS316
    • Materials (share): SUS316
  9. WIKA Pressure Gauge 212.53 Type
    Rating:
    100% of 100
    (1)
    Mulai

    Rp789.900

    WIKA Pressure Gauge 212.53 Type
    Deskripsi:
    - Intended for adverse service conditions where pulsating or vibration exists (with liquid filling) Hydraulics & compressors - Suitable for gaseous or liquid media that will not obstruct the pressure system - Vibration and shock resistant (with liquid fil
    atribut:
    • Dial Material: White ABS
    • Dial size (mm): 63
  10. YAMAMOTO KEIKI Ordinary Pressure Gauge
    90%
    Mulai

    Rp74.900

    YAMAMOTO KEIKI Ordinary Pressure Gauge
    Deskripsi:
    A wide manufacturing range of bourdon tube pressure gauge meeting JIS B7505 standard, including pressure gauge, vacuum gauge, and compound gauge,are available. Classification (mark). Ordinary type for steam (M)/Heatproof type (H)/Vibration-proof type (V)/Vibration-proof type for steam (MV)/Heat-and vibration-proof type (HV).
    atribut:
    • Accuracy: ±16% F.S
    • Material for the parts Touching Liquid: BS, SUS 316
  11. TECHCROFT Pressure Gauge GSS63
    65%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp419.900

    TECHCROFT Pressure Gauge GSS63
    Deskripsi:
    Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.
    atribut:
    • Dial Size: 63mm(2.5inch)
    • Material: All Stainless Steel
  12. NAGANO Compact Pressure Gauge
    Mulai

    Rp309.900

    NAGANO Compact Pressure Gauge
    atribut:
    • Type: Small pressure gauge
    • Shape: Flush type D frame
    • Case Shape: With connection at the back
    • Joint Size: R1/4(PT)
    • Weight (g): 95
    • Measurement Fluid: Air or liquid(however, no corrosion)
    • Operating Environment: Under normal conditions, there should be no presence of corrosive liquids and gases.
    • Materias (Bourdon Tube): C6872T
    • Materials (share): C3604BD
    • Exterior: SUS304 material
    • Scale Angle: 270 degree
    • Precision: +/-3.0%F.S.
    • Measurement Range (MPa): 0 - 1.0
    • Operating Temperature Range (°C): -5 to 40 (However, no freezing of measuring fluid)
    • Outer Diameter d (mm): 50
  13. SCHUH Pressure Gauge SX500
    Mulai

    Rp2.199.900

    SCHUH Pressure Gauge SX500
    Deskripsi:
    SX series is a premium design pressure gauge for extermely corrosive and non-corrosive environment. Product with solid front case and fully stainless steel construction. Liquid filled case for application with high dynamic pressure vibration. The special internal micrometer adjustment pointer standard installed to provide high accuracy to application. Suitable for satisfaction requirement to process industry, mining, machine tools, logging, power plant, steel mill, pulp and paper, refrigeration and industries.
    atribut:
    • Dial Size: 100mm(4inch)
    • Conn Size: 1/2inch NPT Lower Back
    • Material: All Stainless Steel
    • Range: 0-1000bar/15000Psi
  14. TECHCROFT Pressure Gauge GSS100
    Mulai

    Rp1.499.900

    TECHCROFT Pressure Gauge GSS100
    Deskripsi:
    Pressure Gauge TechcroftPressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft empat inch, konektor setengah inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.
  15. TECHCROFT Digital Pressure Gauge GPD-800
    Mulai

    Rp8.899.900

    TECHCROFT Digital Pressure Gauge GPD-800
    atribut:
    • Dial Size: 100mm (4inch)
    • Battery Operated: 2xAAA (3V)
    • LCD Display: 4 Digit
    • Media Application: Liquids, gases, air
    • Overpressure: Up to 150%
  16. WIKA Pressure Gauge Display Series 2inch
    Mulai

    Rp819.900

    WIKA Pressure Gauge Display Series 2inch
    Deskripsi:
    This gauge features plastic case construction to resist corrosion and impact in demanding applications.
    atribut:
    • Gauge Application: General Purpose
    • Gauge Nominal Dial Size (inch): 2
    • Gauge Connection Size (inch): 1/4
    • Gauge Accuracy (%): ± 3-2-3
  17. TECHCROFT Pressure Gauge GSB100
    Mulai

    Rp219.900

    TECHCROFT Pressure Gauge GSB100
    Deskripsi:
    Pressure Gauge Techcroft GSB-100Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere)
    atribut:
    • Dial size (mm): 100
Daftar Harga distributor pressure gauge wika indonesia Terbaru March 2026
WIKA Alat Pengukur Tekanan 232.50.100Rp1.499.900
CEJN Pressure GaugeRp769.900
CEJN DS63 Pressure GaugeRp529.900
TEKIRO Alat Ukur Tekanan Angin KompresorRp47.900
WIKA Bourdon Tube Pressure GaugeRp1.099.900
NAGANO KEIKI Pressure GaugeRp409.900
WIKA Pressure Gauge 232.50.63Rp1.599.900
TECHCROFT Alat Pengukur Tekanan GSB63Rp119.900
NAGANO Glycerin-filled Pressure GaugeRp2.599.900
WIKA Pressure Gauge 212.53 TypeRp789.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)